Shop All Industrial Hoses
Boston
3/4" ID Chemical Hose 1200 PSI GN
Mfr # H052312GN-100
Zoro # G3375499
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052312GN-100
- Zoro # G3375499
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Length - Chemical Hose | 100 ft. |
Length | 100 ft. |
Chemical Hose Length | 100 ft. |
Inside Dia. | 3/4" |
Outside Dia. | 1-13/64" |
Chemical Hose Inside Dia. | 3/4" |
Bend Radius | 4 in |
Inside Dia. - Chemical Hose | 3/4" |
Hose Outside Dia. | 1 3/16 in |
Description
Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring, Drive with Eyelet (S400030)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- Boston Air Hoses