Shop All Discharge & Suction Hoses
Boston
3" ID x 50 ft Water Transfer Hose BL
Mfr # H119648-50
Zoro # G3375115
original price:
$2,148.53
5% off
new price: $2,040.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,040.99
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 3"
- Outside Dia. 3.5"
- Max. Pressure 1000 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119648-50
- Zoro # G3375115
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.5" |
Length | 50 ft. |
Bend Radius | 12 in |
Hose Length | 50 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1000 psi |
Color | Blue |
Max. Temp. | 180 Degrees F |
Reinforcement | Polyester Braid and Helical Wire |
Vacuum Rating | 30 in Hg |
Hose Color | Blue |
Water Hose Type | Water Discharge Hose |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Standards | MSHA Approved |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 250 psi |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
Description
Water Transfer Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 12 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-35-P-A (DSNU-25-35-P-A)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- COXREELS Cable Reel, Spring, 15 in H, 4 in W (SDL-100)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3N16-16F)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU39)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- BE PRESSURE SUPPLY 4" Suction Hose Kit - 25'L, Aluminum Camlock (85.400.091)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY10025-50)
- Boston Discharge & Suction Hoses