Shop All Industrial Hoses
Boston
3" ID x 50 ft Nitrile Gasoline Hose BK
Mfr # H119348-50
Zoro # G3375176
product price: $2,424.99
/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 3"
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119348-50
- Zoro # G3375176
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Fitting Size | 3" |
Inside Dia. | 3" |
Gasoline Hose Inside Dia. | 3" |
Inside Dia. - Gasoline Hose | 3" |
Outside Dia. | 3-1/2" |
Gasoline Hose Length | 50 ft. |
Length | 50 ft. |
Length - Gasoline Hose | 50 ft. |
Description
Gasoline Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 750 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 30.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- Boston Air Hoses