Shop All Industrial Hoses
Boston
3" ID x 50 ft NBR Petroleum Transfer Hose BK
Mfr # EHP519-48-50-MF
Zoro # G2456828
product price: $2,016.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,016.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP519-48-50-MF
- Zoro # G2456828
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. - Gasoline Hose | 3" |
Length | 50 ft. |
Length - Gasoline Hose | 50 ft. |
Inside Dia. | 3" |
Outside Dia. | 3-39/64" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 39/64 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 39/64 in, Hose Length 50 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cam Switch (32-0434)
- WD-40 WD40 20OZ Trigger Pro (490108)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- Boston Air Hoses