Shop All Industrial Hoses
Boston
3" ID x 50 ft Chemical Hose 2000 PSI RD
Mfr # H055448-150
Zoro # G3375386
product price: $8,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,679.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H055448-150
- Zoro # G3375386
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 150 ft |
Inside Dia. - Chemical Hose | 3" |
Inside Dia. | 3" |
Outside Dia. | 3-47/64" |
Length | 150 ft. |
Chemical Hose Length | 150 ft. |
Length - Chemical Hose | 150 ft. |
Chemical Hose Inside Dia. | 3" |
Bend Radius | 22 in |
Hose Outside Dia. | 3 3/4 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 150 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 22 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-875)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EF040606)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- Boston Air Hoses