Shop All Discharge & Suction Hoses
Boston
3" ID x 20 ft Water Transfer Hose BL
Mfr # H119648-20-ALCE
Zoro # G2472517
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 3"
- Outside Dia. 3.5"
- Max. Pressure 1000 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119648-20-ALCE
- Zoro # G2472517
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.5" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- SKF Shaft Seal, 40 x 62 x 8 mm., CRW1, Fluoro Rubber (40X62X8 CRW1 V)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- APACHE Apache 3 x 10' Bulk PVC Lay Flat Discharge Hose, 13028001-10-Feet (13028001 - 10 Feet)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY05030-300)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- Boston Air Hoses