Shop All Industrial Hoses
Boston
3" ID x 20 ft EPDM Chemical Hose YL
Mfr # H034548-20-SSCE
Zoro # G2473838
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034548-20-SSCE
- Zoro # G2473838
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Outside Dia. | 3-15/16" |
Length | 20 ft. |
Chemical Hose Inside Dia. | 3" |
Chemical Hose Length | 20 ft. |
Hose Outside Dia. (In.) | 3.94 |
Inside Dia. | 3" |
Length - Chemical Hose | 20 ft. |
Inside Dia. - Chemical Hose | 3" |
Bend Radius | 9 in |
Hose Inside Dia. (In.) | 3 |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 15/16 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 15/16 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2Z JEM)
- DIXON TBolt, Clamp SS Bolt, 1.844", 2.062" (STBC200)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- Boston Air Hoses