Shop All Industrial Hoses
Boston
3" ID x 20 ft Chemical Hose Purple
Mfr # H052348PR-20-SSCE
Zoro # G3375788
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052348PR-20-SSCE
- Zoro # G3375788
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. | 3" |
Length | 20 ft. |
Chemical Hose Length | 20 ft. |
Hose Outside Dia. (In.) | 3.63 |
Bend Radius | 9 in |
Outside Dia. | 3-5/8" |
Inside Dia. - Chemical Hose | 3" |
Hose Inside Dia. (In.) | 3 |
Length - Chemical Hose | 20 ft. |
Chemical Hose Inside Dia. | 3" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- DYNABRADE Bearing (56133)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- Boston Industrial Hoses