Shop All Industrial Hoses
Boston
3" ID x 15 ft Nitrile Frac Gasoline Hose BK
Mfr # EHP00148-15-MM
Zoro # G2473278
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 400 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # EHP00148-15-MM
- Zoro # G2473278
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Outside Dia. | 3-11/16" |
Gasoline Hose Length | 15 ft. |
Gasoline Hose Inside Dia. | 3" |
Inside Dia. | 3" |
Length - Gasoline Hose | 15 ft. |
Inside Dia. - Gasoline Hose | 3" |
Length | 15 ft. |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 11/16 in |
Description
Frac Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 11/16 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Color Black, Max. Working Pressure @ 70 F 400 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 200 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Frac FTG, Hose Fitting B Type F Frac FTG, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- SPEEDAIRE Swivel Connector, 1/4 (M)NPT x 3/8 Barb (30E603)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- TRITAN Taper-Lock Bushing, 1-1/8 in.Bore dia. (1615 X 1-1/8)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- Boston Air Hoses