Shop All Discharge & Suction Hoses
Boston
3" ID x 100 ft Water Transfer Hose BL
Mfr # H119648-100
Zoro # G3375106
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,984.99
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 3"
- Outside Dia. 3.5"
- Max. Pressure 1000 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H119648-100
- Zoro # G3375106
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.5" |
Length | 100 ft. |
Bend Radius | 12 in |
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1000 psi |
Color | Blue |
Max. Temp. | 180 Degrees F |
Vacuum Rating | 30 in Hg |
Reinforcement | Polyester Braid and Helical Wire |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Standards | MSHA Approved |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
Hose Tube Material | Nitrile |
Hose Color | Blue |
Temp. Range | -20 Degrees to 180 Degrees F |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
Description
Water Transfer Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 12 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- FESTO Flange Mounting FNC-40 (FNC-40)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- SPEEDAIRE Air Plunger (P07586A)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY03830-100)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG10025-50)
- ZORO SELECT 1-1/2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB7)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR07525-100)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- Boston Discharge & Suction Hoses