Shop All Industrial Hoses
Boston
3" ID x 100 ft Nitrile Gasoline Hose BK
Mfr # H119348-100
Zoro # G3375167
product price: $4,579.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,579.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Fitting Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119348-100
- Zoro # G3375167
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Fitting Size | 3" |
Inside Dia. | 3" |
Outside Dia. | 3-1/2" |
Length - Gasoline Hose | 100 ft. |
Gasoline Hose Inside Dia. | 3" |
Inside Dia. - Gasoline Hose | 3" |
Length | 100 ft. |
Gasoline Hose Length | 100 ft. |
Description
Gasoline Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 750 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 30.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-03-FLG0B)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 25mm (6663 25 22)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- Boston Industrial Hoses