Shop All Industrial Hoses
Boston
3" ID x 100 ft Chemical Hose GN
Mfr # H052348GN-100
Zoro # G3375438
product price: $3,783.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,783.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052348GN-100
- Zoro # G3375438
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Inside Dia. - Chemical Hose | 3" |
Outside Dia. | 3-5/8" |
Bend Radius | 9 in |
Chemical Hose Length | 100 ft. |
Length - Chemical Hose | 100 ft. |
Inside Dia. | 3" |
Length | 100 ft. |
Chemical Hose Inside Dia. | 3" |
Hose Outside Dia. | 3 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- SKF SKF 6210 2RS, Single Row Ball Bearings (6210 2RS)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- GATES Plant Master XTreme 300 LockOn (32011104)
- Boston Air Hoses