Shop All EPDM Hose With Wire Braid
Boston
3" ID x 100 ft Chemical Hose 1000 PSI Purple
Mfr # H059948-100
Zoro # G3375325
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,573.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H059948-100
- Zoro # G3375325
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Length | 100 ft. |
Inside Dia. | 3" |
Chemical Hose Length | 100 ft. |
Chemical Hose Inside Dia. | 3" |
Bend Radius | 6 1/2 in |
Outside Dia. | 3-5/8" |
Inside Dia. - Chemical Hose | 3" |
Length - Chemical Hose | 100 ft. |
Hose Outside Dia. | 3 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- DIXON Polyethylene Natural Tubing, 1/2", 100ft. (1612)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068078)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- Boston EPDM Hose With Wire Braid