Shop All Industrial Hoses
Boston
3" ID x 100 ft Chemical Hose 1000 PSI Purple
Mfr # H052348PR-100
Zoro # G3375517
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,689.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052348PR-100
- Zoro # G3375517
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Bend Radius | 9 in |
Chemical Hose Inside Dia. | 3" |
Length | 100 ft. |
Chemical Hose Length | 100 ft. |
Length - Chemical Hose | 100 ft. |
Inside Dia. - Chemical Hose | 3" |
Inside Dia. | 3" |
Outside Dia. | 3-5/8" |
Hose Outside Dia. | 3 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX450 Cogged Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX450)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRH150MS1, Return Line, 60 micron, Outside-In (MF0577135)
- DODGE Raptor Couplings, RAPTOR E10 ELEMENT (RAPTOR E10 ELEMENT)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- GATES Marine Master Plus Wet Exhaust (46841545)
- Boston Air Hoses