Shop All Discharge & Suction Hoses
Boston
3" ID Water Transfer Hose BL
Mfr # H119648-20-AB300
Zoro # G2472465
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 3"
- Outside Dia. 3.5"
- Max. Pressure 1000 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119648-20-AB300
- Zoro # G2472465
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.5" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Length | 20 ft |
Hose Fitting B Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- NSK NSK 6202Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6202Z C3)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- EAGLE Mill/Rubber Discharge Hose, 1.5"x50 ft. (A005-0245-3550)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- NILFISK/ADVANCE HOSE ASSEMBLY - 44in x 1.5in GREY SMOOTH, TWO 1.5in CUFF (VF81203A)
- Boston Discharge & Suction Hoses