Shop All Industrial Hoses
Boston
3" ID Vinyl Nitrile Gasoline Hose BK
Mfr # H036348BK-100-25-MF
Zoro # G3376777
product price: $777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H036348BK-100-25-MF
- Zoro # G3376777
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Fitting Size | 3 in x 3 in |
Outside Dia. | 3-9/16" |
Length - Gasoline Hose | 25 ft. |
Length | 25 ft. |
Inside Dia. - Gasoline Hose | 3" |
Inside Dia. | 3" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 9/16 in |
Description
Item Smooth Cover Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 25 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K123)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- Boston Industrial Hoses