Shop All Industrial Hoses
Boston
3" ID Vinyl Nitrile Gasoline Hose 600 PSI BK
Mfr # H036348BK-20-ALCE
Zoro # G2473460
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H036348BK-20-ALCE
- Zoro # G2473460
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Length | 20 ft. |
Inside Dia. | 3" |
Outside Dia. | 3-9/16" |
Length - Gasoline Hose | 20 ft. |
Inside Dia. - Gasoline Hose | 3" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 9/16 in |
Description
Item Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 20 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA PAD RUBBER 5" (MP743015-1)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- Boston Industrial Hoses