Shop All Industrial Hoses
Boston
3" ID Nitrile Gasoline Hose 900 PSI BK
Mfr # H119348-20-CE
Zoro # G3375675
product price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119348-20-CE
- Zoro # G3375675
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 3" |
Outside Dia. | 3-1/2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 3" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (VM3542-5)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- Boston Industrial Hoses