Shop All Industrial Hoses
Boston
3" ID Nitrile Gasoline Hose 750 PSI BK
Mfr # H119348-20-MF
Zoro # G3375666
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119348-20-MF
- Zoro # G3375666
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. - Gasoline Hose | 3" |
Inside Dia. | 3" |
Outside Dia. | 3-1/2" |
Length - Gasoline Hose | 20 ft. |
Length | 20 ft. |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- Boston Air Hoses