Shop All Industrial Hoses
Boston
3" ID Nitrile Frac Gasoline Hose 1600 PSI BK
Mfr # EHP00148-20-MM
Zoro # G2473269
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 400 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP00148-20-MM
- Zoro # G2473269
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. | 3" |
Gasoline Hose Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 3" |
Gasoline Hose Inside Dia. | 3" |
Outside Dia. | 3-11/16" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 11/16 in |
Description
Frac Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 11/16 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Color Black, Max. Working Pressure @ 70 F 400 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 200 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Frac FTG, Hose Fitting B Type F Frac FTG, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- MILTON INDUSTRIES $PLUG Male 1/4" A-Style (MI777)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- Boston Air Hoses