Shop All Industrial Hoses
Boston
3" ID NBR Gasoline Hose 450 PSI BK
Mfr # EHP50048-20-ALCE
Zoro # G2473390
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP50048-20-ALCE
- Zoro # G2473390
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Inside Dia. - Gasoline Hose | 3" |
Inside Dia. | 3" |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 3-1/2" |
Length | 20 ft. |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Description
Item Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 20 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -31 Degrees to 158 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- THERMOID 3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212212)
- Boston Industrial Hoses