Shop All Discharge & Suction Hoses
Boston
2" ID x 50 ft Water Transfer Hose BL
Mfr # H119632-50
Zoro # G2472587
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 1200 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119632-50
- Zoro # G2472587
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 50 ft. |
Bend Radius | 8 in |
Hose Length | 50 ft |
Hose Inside Dia. | 2 in |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1200 psi |
Color | Blue |
Reinforcement | Polyester Braid and Helical Wire |
Max. Temp. | 180 Degrees F |
Vacuum Rating | 30 in Hg |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Water Hose Type | Water Discharge Hose |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Standards | MSHA Approved |
Hose Color | Blue |
Not Recommended Chemicals | 0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%) |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Description
Water Transfer Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- SKF SKF-61901 2RS, Thin Section Ball Brgs, 61901 2RS (61901 2RS)
- LUBRIPLATE B-105, 72 3/8 Oz Bulk Tubes, Motor Assembly Grease (L0034-078)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Water Suction Hose GN (2P566)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR05030-25)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB05030-200)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138045)
- Boston Air Hoses