Shop All Industrial Hoses
Boston
2" ID x 50 ft Chemical Hose 2000 PSI RD
Mfr # H055432-150
Zoro # G3375395
product price: $5,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,410.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H055432-150
- Zoro # G3375395
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 150 ft |
Length | 150 ft. |
Inside Dia. | 2" |
Outside Dia. | 2-39/64" |
Inside Dia. - Chemical Hose | 2" |
Length - Chemical Hose | 150 ft. |
Chemical Hose Length | 150 ft. |
Chemical Hose Inside Dia. | 2" |
Bend Radius | 10 in |
Hose Outside Dia. | 2 9/16 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 150 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 10 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6209Z, 6200 Series Single Row Deep Groove Ball Bearing, 6209Z (6209Z)
- CHICAGO PNEUMATIC Foam, Muffler (CA145144)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-11)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 12PK (TSPL120)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- GATES Marine Master Plus Wet Exhaust (46841680)
- Boston Air Hoses