Shop All EPDM Hose With Wire Braid
Boston
2" ID x 50 ft Chemical Hose 1200 PSI Purple
Mfr # H059932-50
Zoro # G3375359
product price: $1,477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059932-50
- Zoro # G3375359
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Chemical Hose Length | 50 ft. |
Inside Dia. - Chemical Hose | 2" |
Inside Dia. | 2" |
Length - Chemical Hose | 50 ft. |
Outside Dia. | 2-41/64" |
Bend Radius | 5 in |
Length | 50 ft. |
Chemical Hose Inside Dia. | 2" |
Hose Outside Dia. | 2 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister 135 Valve (974-0550)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-VB665PSHCP)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- Boston EPDM Hose With Wire Braid