Shop All Industrial Hoses
Boston
2" ID x 25 ft NBR Corrugated Gasoline Hose BK
Mfr # EHP519-32-100-25-CE
Zoro # G2481020
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 2 in x 2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP519-32-100-25-CE
- Zoro # G2481020
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Fitting Size | 2 in x 2 in |
Length - Gasoline Hose | 25 ft. |
Length | 25 ft. |
Outside Dia. | 2-15/32" |
Inside Dia. | 2" |
Inside Dia. - Gasoline Hose | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 15/32 in |
Description
Item Corrugated Cover Gasoline Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 15/32 in, Hose Length 25 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Diaphragm, Main, Heavy Duty (114X74)
- FAG BEARINGS FAG 626Z, SelfAligning Ball Bearings Double Row (626Z)
- PIX Belt, SPB, 17 x 3750mm LP (SPB3750)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C16120 (C16120)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- Boston Industrial Hoses