Shop All Discharge & Suction Hoses
Boston
2" ID x 20 ft Water Transfer Hose BL
Mfr # H119632-20-ALCE
Zoro # G2472535
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119632-20-ALCE
- Zoro # G2472535
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- BE PRESSURE Industrial Discharge Hose Kit, 2 Dia, 50'L, 150 PSI (85.400.097)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL (45DT85)
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300100)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- Boston Discharge & Suction Hoses