Shop All Industrial Hoses
Boston
2" ID x 20 ft Nitrile Suction Gasoline Hose BK
Mfr # EHP009-32-20-ALCE
Zoro # G2473366
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP009-32-20-ALCE
- Zoro # G2473366
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Gasoline Hose Inside Dia. | 2" |
Outside Dia. | 2-13 Degrees F/32" |
Gasoline Hose Length | 20 ft. |
Inside Dia. - Gasoline Hose | 2" |
Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 13/32 in |
Description
Oilfield Suction Gasoline Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 13/32 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -22 Degrees to 176 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- SUPCO Molded Cogged V Belt, AX75 (AX75)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- BANDO Ds5M-765 Timing Belt, 100-Ds5M-765 (100-DS5M-765)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- Boston Air Hoses