Shop All Industrial Hoses
Boston
2" ID x 20 ft NBR Gasoline Hose BK
Mfr # EHP500-32-20-ALCE
Zoro # G2473418
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 2 in x 2 in
- Fitting Type Cam and Groove C x Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP500-32-20-ALCE
- Zoro # G2473418
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Outside Dia. | 2-31 Degrees F/64" |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 31/64 in |
Description
Item Gasoline Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 31/64 in, Hose Length 20 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -31 Degrees to 158 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- PERMATEX Anti-Seize, 16 oz, Brush Top Bottle, Paste (80208)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- Boston Industrial Hoses