Shop All Industrial Hoses
Boston
2" ID x 20 ft EPDM Chemical Hose 2400 PSI YL
Mfr # H969932-20-SSCE
Zoro # G2473801
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 600 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H969932-20-SSCE
- Zoro # G2473801
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Outside Dia. | 2-11/16" |
Chemical Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Hose Outside Dia. (In.) | 2.69 |
Length - Chemical Hose | 20 ft. |
Inside Dia. - Chemical Hose | 2" |
Chemical Hose Length | 20 ft. |
Hose Inside Dia. (In.) | 2 |
Length | 20 ft. |
Bend Radius | 16 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 11/16 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 11/16 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 600 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Bend Radius 16 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90, Suction, 125 micron (ZX-SF503M90)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- Boston Industrial Hoses