Shop All Industrial Hoses
Boston
2" ID x 20 ft Chemical Hose Purple
Mfr # H052332PR-20-SSCE
Zoro # G2473759
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052332PR-20-SSCE
- Zoro # G2473759
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Outside Dia. | 2-5/8" |
Inside Dia. - Chemical Hose | 2" |
Bend Radius | 8 in |
Length | 20 ft. |
Inside Dia. | 2" |
Chemical Hose Length | 20 ft. |
Length - Chemical Hose | 20 ft. |
Hose Outside Dia. (In.) | 2.63 |
Hose Inside Dia. (In.) | 2 |
Chemical Hose Inside Dia. | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3204)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- Boston Industrial Hoses