Shop All Discharge & Suction Hoses
Boston
2" ID x 100 ft Water Transfer Hose BL
Mfr # H119632-100
Zoro # G2472578
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 1200 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119632-100
- Zoro # G2472578
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 100 ft. |
Bend Radius | 8 in |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1200 psi |
Color | Blue |
Vacuum Rating | 30 in Hg |
Reinforcement | Polyester Braid and Helical Wire |
Max. Temp. | 180 Degrees F |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Tube Material | Nitrile |
Hose Color | Blue |
Standards | MSHA Approved |
Water Hose Type | Water Discharge Hose |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
Description
Water Transfer Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir With 25 Micron Filter (SMR15SSF25)
- ENERPAC Push Button Boot Blk (DC8284379)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI YL (PLY02530-25)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- Boston Discharge & Suction Hoses