Shop All Industrial Hoses
Boston
2" ID x 100 ft Nitrile Gasoline Hose BK
Mfr # H119332-100
Zoro # G3375191
product price: $3,029.99
/ea
Free Shipping & Returns
$3,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Fitting Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119332-100
- Zoro # G3375191
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Fitting Size | 2" |
Gasoline Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Inside Dia. - Gasoline Hose | 2" |
Length - Gasoline Hose | 100 ft. |
Gasoline Hose Length | 100 ft. |
Outside Dia. | 2-1/2" |
Length | 100 ft. |
Description
Gasoline Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 300 psi, Vacuum Rating 30.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- DIXON Industrial Interchange Dust Cap, 1 in Nominal, Rubber, Domestic (8HDP-H8DC)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- MILTON Hose Ferrule Crimping Tool (1626)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- Boston Air Hoses