Shop All Industrial Hoses
Boston
2" ID x 100 ft Chemical Hose GN
Mfr # H052332GN-100
Zoro # G3375456
product price: $2,890.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,890.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052332GN-100
- Zoro # G3375456
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Length - Chemical Hose | 100 ft. |
Chemical Hose Length | 100 ft. |
Inside Dia. | 2" |
Outside Dia. | 2-5/8" |
Bend Radius | 8 in |
Length | 100 ft. |
Inside Dia. - Chemical Hose | 2" |
Chemical Hose Inside Dia. | 2" |
Hose Outside Dia. | 2 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- WEATHERHEAD Fitting C5315X5 5/16In O-Ring Connector (C5315X5)
- GEARWRENCH 3/8" Drive Universal Joint (80549)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- Boston Industrial Hoses