Shop All Industrial Hoses
Boston
2" ID x 100 ft Chemical Hose 1200 PSI Purple
Mfr # H052332PR-100
Zoro # G3375535
product price: $2,962.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,962.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052332PR-100
- Zoro # G3375535
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Bend Radius | 8 in |
Chemical Hose Inside Dia. | 2" |
Chemical Hose Length | 100 ft. |
Outside Dia. | 2-5/8" |
Inside Dia. - Chemical Hose | 2" |
Length | 100 ft. |
Length - Chemical Hose | 100 ft. |
Inside Dia. | 2" |
Hose Outside Dia. | 2 5/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Fixed Spout, 5 Quart (94160)
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- Boston Air Hoses