Shop All Industrial Hoses
Boston
2" ID x 10 ft EPDM Chemical Hose 2400 PSI YL
Mfr # H969932-10-SSCE
Zoro # G2473996
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 600 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H969932-10-SSCE
- Zoro # G2473996
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Hose Outside Dia. (In.) | 2.69 |
Outside Dia. | 2-11/16" |
Chemical Hose Inside Dia. | 2" |
Length - Chemical Hose | 10 ft. |
Hose Inside Dia. (In.) | 2 |
Inside Dia. | 2" |
Bend Radius | 16 in |
Inside Dia. - Chemical Hose | 2" |
Chemical Hose Length | 10 ft. |
Length | 10 ft. |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 11/16 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 11/16 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 600 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Bend Radius 16 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- MARATHON Motor G122, 1 1/2,1800, DP, 56, 3/60/208-230/460 (G122)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- Boston Air Hoses