Shop All Industrial Hoses
Boston
2" ID x 10 ft Chemical Hose 2000 PSI RD
Mfr # H055432-10-SSCE
Zoro # G2473871
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H055432-10-SSCE
- Zoro # G2473871
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Inside Dia. | 2" |
Bend Radius | 10 in |
Chemical Hose Inside Dia. | 2" |
Hose Outside Dia. (In.) | 2.59 |
Hose Inside Dia. (In.) | 2 |
Length - Chemical Hose | 10 ft. |
Chemical Hose Length | 10 ft. |
Length | 10 ft. |
Outside Dia. | 2-39/64" |
Inside Dia. - Chemical Hose | 2" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 39/64 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 39/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- CHICAGO PNEUMATIC Socket Retainer (CA088097)
- KOYO Needle Roller Brg, 68, 3/8in Bore, Open (BH-68)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (VBT150-25-G)
- Boston Industrial Hoses