Shop All Industrial Hoses
Boston
2" ID x 10 ft Chemical Hose 1200 PSI Purple
Mfr # H059932-10-SSCE
Zoro # G2473558
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H059932-10-SSCE
- Zoro # G2473558
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Hose Outside Dia. (In.) | 2.64 |
Inside Dia. | 2" |
Bend Radius | 5 in |
Inside Dia. - Chemical Hose | 2" |
Chemical Hose Inside Dia. | 2" |
Hose Inside Dia. (In.) | 2 |
Outside Dia. | 2-41/64" |
Chemical Hose Length | 10 ft. |
Length - Chemical Hose | 10 ft. |
Length | 10 ft. |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 41/64 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 41/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- MONARCH Pump Assembly (500246312171270)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- Boston Air Hoses