Shop All Discharge & Suction Hoses
Boston
2" ID Water Transfer Hose BL
Mfr # H119632-20-AB200
Zoro # G2472480
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2"
- Outside Dia. 2.5"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119632-20-AB200
- Zoro # G2472480
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.5" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Length | 20 ft |
Hose Fitting B Size | 2 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (390H100)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- PARKER Compressed Air Filter (AAPX010CNFX)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF002100WC)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- ZORO SELECT 3" ID x 20 ft Water Discharge Hose 12 PSI BK/YL (45DV22)
- Boston Air Hoses