Shop All Industrial Hoses
Boston
2" ID NBR Heavy Duty Petroleum Hose BK
Mfr # EHP522-32-20-CC
Zoro # G2473235
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 2 in x 2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP522-32-20-CC
- Zoro # G2473235
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Inside Dia. | 2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 2" |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 2-5/8" |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 5/8 in |
Description
Item Heavy Duty Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 20 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 300 psi, Vacuum Rating 28.00 in Hg, Temp. Range -31 Degrees to 158 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- AIRTEC LUBE-SHUTTLE EXTRM PRESR GRSE Case of 10 (14.11OZ tubes) (152.400.1)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- Boston Industrial Hoses