Shop All Discharge & Suction Hoses
Boston
2-1/2" ID x 50 ft Water Transfer Hose BL
Mfr # H119640-50
Zoro # G2472569
original price:
$1,771.47
5% off
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Max. Pressure 1200 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H119640-50
- Zoro # G2472569
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Length | 50 ft. |
Bend Radius | 10 in |
Hose Inside Dia. | 2 1/2 in |
Hose Length | 50 ft |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1200 psi |
Color | Blue |
Reinforcement | Polyester Braid and Helical Wire |
Vacuum Rating | 30 in Hg |
Max. Temp. | 180 Degrees F |
Hose Color | Blue |
Hose Configuration | Bulk Hose |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Cover Material | Nitrile |
Water Hose Type | Water Discharge Hose |
Max. Working Pressure @ 70 F | 300 psi |
Standards | MSHA Approved |
Hose Tube Material | Nitrile |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Description
Water Transfer Hose, Hose Inside Dia. 2 1/2 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- GATES Polyflex Belts, 3M315 (3M315)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (SP400-20CN-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- APACHE Apache 2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138040)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- Boston Discharge & Suction Hoses