Shop All Discharge & Suction Hoses
Boston
2-1/2" ID x 20 ft Water Transfer Hose BL
Mfr # H119640-20-ALCE
Zoro # G2472526
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119640-20-ALCE
- Zoro # G2472526
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Length | 20 ft. |
Fitting Size | 2-1/2 in x 2-1/2 in |
Bend Radius | 10 in |
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 10 in, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- LINCOLN Seal Kit (274107)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB02530-50)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200100)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- CONTINENTAL 2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450179)
- Boston Air Hoses