Shop All Industrial Hoses
Boston
2-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK
Mfr # EHP009-40-20-ALCE
Zoro # G2473357
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP009-40-20-ALCE
- Zoro # G2473357
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Gasoline Hose Length | 20 ft. |
Length | 20 ft. |
Gasoline Hose Inside Dia. | 2-1/2" |
Inside Dia. - Gasoline Hose | 2-1/2" |
Inside Dia. | 2-1/2" |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 3-11/64" |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 3 11/64 in |
Description
Oilfield Suction Gasoline Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 11/64 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -22 Degrees to 176 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- Boston Industrial Hoses