Shop All Industrial Hoses
Boston
2-1/2" ID x 20 ft Nitrile Gasoline Hose BK
Mfr # H119340-20-MF
Zoro # G2473059
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 2-1/2 in x 2-1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119340-20-MF
- Zoro # G2473059
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 3" |
Inside Dia. - Gasoline Hose | 2-1/2" |
Inside Dia. | 2-1/2" |
Length | 20 ft. |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 3 in |
Description
Item Gasoline Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 300 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- NOBLES/TENNANT PVC HOSE - .375in ID x .5in OD x 5FT L, CLEAR VINYL (9014145)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- GATES Marine Master Plus Wet Exhaust (46841545)
- Boston Industrial Hoses