Shop All Discharge & Suction Hoses
Boston
2-1/2" ID x 100 ft Water Transfer Hose BL
Mfr # H119640-100
Zoro # G3375121
original price:
$3,328.98
5% off
new price: $3,161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,161.99
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Max. Pressure 1200 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119640-100
- Zoro # G3375121
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Length | 100 ft. |
Bend Radius | 10 in |
Hose Length | 100 ft |
Hose Inside Dia. | 2 1/2 in |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1200 psi |
Color | Blue |
Max. Temp. | 180 Degrees F |
Reinforcement | Polyester Braid and Helical Wire |
Vacuum Rating | 30 in Hg |
Hose Color | Blue |
Hose Cover Material | Nitrile |
Standards | MSHA Approved |
Max. Working Pressure @ 70 F | 300 psi |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
Hose Tube Material | Nitrile |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
Description
Water Transfer Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-51)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2204 2RS TVH)
- SUPCO MultiPlus Dual Brand V Belt, A67 (A67)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU07)
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- Boston Air Hoses