Shop All Industrial Hoses
Boston
2-1/2" ID x 100 ft Nitrile Gasoline Hose BK
Mfr # H119340-100
Zoro # G3375185
product price: $4,041.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,041.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 2-1/2"
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119340-100
- Zoro # G3375185
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 100 ft |
Fitting Size | 2-1/2" |
Length - Gasoline Hose | 100 ft. |
Length | 100 ft. |
Inside Dia. - Gasoline Hose | 2-1/2" |
Inside Dia. | 2-1/2" |
Gasoline Hose Inside Dia. | 2-1/2" |
Gasoline Hose Length | 100 ft. |
Outside Dia. | 3" |
Description
Gasoline Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 300 psi, Vacuum Rating 30.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3L300 V Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3L300)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1" ID x 25 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-25-CE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- Boston Air Hoses