Shop All Industrial Hoses
Boston
2-1/2" ID x 100 ft Chemical Hose Purple
Mfr # H052340PR-100
Zoro # G3375526
product price: $3,449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,449.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052340PR-100
- Zoro # G3375526
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 100 ft |
Chemical Hose Inside Dia. | 2-1/2" |
Outside Dia. | 3-1/8" |
Inside Dia. - Chemical Hose | 2-1/2" |
Length - Chemical Hose | 100 ft. |
Bend Radius | 8 in |
Length | 100 ft. |
Chemical Hose Length | 100 ft. |
Inside Dia. | 2-1/2" |
Hose Outside Dia. | 3 1/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 1/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- GATES Plant Master XTreme 300 LockOn (32011100)
- Boston Air Hoses