Shop All Industrial Hoses
Boston
2-1/2" ID x 100 ft Chemical Hose GN
Mfr # H052340GN-100
Zoro # G3375447
product price: $3,254.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,254.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052340GN-100
- Zoro # G3375447
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 100 ft |
Chemical Hose Length | 100 ft. |
Inside Dia. - Chemical Hose | 2-1/2" |
Chemical Hose Inside Dia. | 2-1/2" |
Outside Dia. | 3-1/8" |
Length - Chemical Hose | 100 ft. |
Bend Radius | 8 in |
Inside Dia. | 2-1/2" |
Length | 100 ft. |
Hose Outside Dia. | 3 1/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 1/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Limiter Model - 500A, 500A-1 TL MPB 7/8 (500A-1 TL MPB 7/8)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- Boston Air Hoses