Shop All Industrial Hoses
Boston
2-1/2" ID x 10 ft Chemical Hose 1200 PSI Purple
Mfr # H052340PR-10-SSCE
Zoro # G2473935
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052340PR-10-SSCE
- Zoro # G2473935
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 10 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Chemical Hose Length | 10 ft. |
Inside Dia. | 2-1/2" |
Length - Chemical Hose | 10 ft. |
Hose Inside Dia. (In.) | 2-1/2 |
Chemical Hose Inside Dia. | 2-1/2" |
Bend Radius | 8 in |
Hose Outside Dia. (In.) | 3.13 |
Length | 10 ft. |
Outside Dia. | 3-1/8" |
Inside Dia. - Chemical Hose | 2-1/2" |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Hose Outside Dia. | 3 1/8 in |
Description
Chemical Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 1/8 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- SUPER LUBE 30 lb Multipurpose Grease Pail Translucent White (41030)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- Boston Industrial Hoses