Shop All Discharge & Suction Hoses
Boston
2-1/2" ID Water Transfer Hose BL
Mfr # H119640-20-AB250
Zoro # G2472471
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H119640-20-AB250
- Zoro # G2472471
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Length | 20 ft. |
Fitting Size | 2-1/2 in x 2-1/2 in |
Bend Radius | 10 in |
Hose Fitting B Size | 2 1/2 in |
Hose Length | 20 ft |
Hose Fitting A Size | 2 1/2 in |
Hose Inside Dia. | 2 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 10 in, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 28" (A28)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL (DPZ400-50CE-G)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB05030-100)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- EAGLE Blue PVC Discharge Hose, 3"x 50 ft. (A008-0486-1650)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- Boston Air Hoses