Shop All Industrial Hoses
Boston
2-1/2" ID Nitrile Gasoline Hose BK
Mfr # H119340-20-CE
Zoro # G2473095
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119340-20-CE
- Zoro # G2473095
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Length - Gasoline Hose | 20 ft. |
Inside Dia. - Gasoline Hose | 2-1/2" |
Outside Dia. | 3" |
Inside Dia. | 2-1/2" |
Length | 20 ft. |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 3 in |
Description
Item Gasoline Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 300 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES BladeRunner Lawn and Garden Belt (6747BR)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 1" ID x 25 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-25-CE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 1" ID x 50 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-50-CE)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- Boston Industrial Hoses